PowerBlade™ Drill Powered Cable Cutter

Item #: 0609171

Cat #: 35-078

UPC: 783250601752

$ 1211.79 EA
Company wide:
4 in stock
PowerBlade™ Cable Cutter, Fits Drills 12V Minimum, 3/8" Drive Shaft, Capacity: 750 MCM hard drawn copper, 1000 MCM Aluminum.

Overview

PowerBlade™ Cable Cutter, Fits Drills 12V Minimum, 3/8" Drive Shaft, Capacity: 750 MCM hard drawn copper, 1000 MCM Aluminum.

PowerBlade Cable Cutter, Voltage Rating: 12 V Minimum, Capacity: Up To 750 MCM Hard-Drawn Copper, Up To 1000 MCM Aluminum, Rugged Metal Housing

Also known as: 783250601752, 35-078, IDE35078

Specifications

Type: Cable Cutter
Volts DC: 12
Standards: California Proposition 65
Type: Cable Cutter
Standards: California Proposition 65
Volts DC: 12