Rack, Single Sided, Vertical Cable Manager, 83.9" H x 6" W x 9.7" D

Item #: 0609166

Cat #: PRVF6

UPC: 074983454198

Call for price
Company wide:
0 in stock
Rack, Single Sided, Vertical Cable Manager, 83.9" H x 6" W x 9.7" DRack, High Capacity, Single Sided, Vertical, Cable Manager, 83.9 Inch Height x 6 Inch Width x 9.7 Inch Depth, 8.9 Inch Length, Black

Overview

Rack, Single Sided, Vertical Cable Manager, 83.9" H x 6" W x 9.7" DRack, High Capacity, Single Sided, Vertical, Cable Manager, 83.9 Inch Height x 6 Inch Width x 9.7 Inch Depth, 8.9 Inch Length, Black
Also known as: 074983454198, PRVF6, PDTPRVF6

Specifications

Mounting: Rack, Vertical
Type: Cable Manager, Vertical
Color: Black
Size: 45RMU
Width: 6 in
Length: 8.900 in
Height: 83.900 in
Depth: 9.700 in
Mounting: Rack, Vertical
Color: Black
Width: 6 in
Height: 83.900 in
Type: Cable Manager, Vertical
Size: 45RMU
Length: 8.900 in
Depth: 9.700 in