Copper Compression Lug, 2 Hole, #4 AWG

Item #: 0609154

Cat #: LCCF4-38D-L

UPC: 074983752959

Call for price
Company wide:
0 in stock
Two-hole, long flared barrel, #4 AWG wire, 3/8 stud hole, 1 hole spacing.

Overview

Two-hole, long flared barrel, #4 AWG wire, 3/8 stud hole, 1 hole spacing.
Also known as: 074983752959, LCCF4-38D-L, PDTLCCF438DL

Specifications

Material: Copper
Color: Gray
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Gray