This product has been discontinued.
2
more

Copper Compression Lug, 2 Hole, #4 AWG
Item #: 0609141
Cat #: LCCF4-14BF-L
UPC: 074983889891
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Two-hole, long flared barrel, #4 AWG wire, 1/4 stud hole, 3/4 hole spacing, 90° angle tongue.
Overview
Two-hole, long flared barrel, #4 AWG wire, 1/4 stud hole, 3/4 hole spacing, 90° angle tongue.
Also known as: 074983889891, LCCF4-14BF-L, PDTLCCF414BFL
Specifications
| Color: | Gray |
| Stud Size: | 1/4 in |
| Color: | Gray |
| Stud Size: | 1/4 in |