Compression Lug, Copper, 2-Hole

Item #: 0609120

Cat #: LCCF4/0-38H-X

UPC: 074983891139

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 2-Hole, Long Flared Barrel, 4/0 AWG Wire, 3/8" Stud Hole, 1 3/4 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, 4/0 AWG Wire, 3/8" Stud Hole, 1 3/4 Hole Spacing, 45° Angle Tongue
Also known as: 074983891139, LCCF4/0-38H-X, PDTLCCF4038HX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Material: Copper
Angle: 45°
Allowable Gauge Range: 4/0
Mounting: 2-Hole
Stud Size: 3/8 in