Compression Lug, Copper, 2-Hole

Item #: 0609069

Cat #: LCCF400-38DH-6

UPC: 074983899401

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, 400 kcmil Cable, 3/8" Bolt Holes, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, 400 kcmil Cable, 3/8" Bolt Holes, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983899401, LCCF400-38DH-6, PDTLCCF40038DH6

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 400
Material: Copper
Angle: 45°
Allowable Gauge Range: 400
Mounting: 2-Hole
Stud Size: 3/8 in