Compression Lug, Copper, 2-Hole

Item #: 0609039

Cat #: LCCF350-12H-6

UPC: 074983899388

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, 350 kcmil Cable, 1/2" Bolt Holes, 1.75 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, 350 kcmil Cable, 1/2" Bolt Holes, 1.75 Hole Spacing, 45° Angle Tongue
Also known as: 074983899388, LCCF350-12H-6, PDTLCCF35012H6

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 350
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 350