Compression Lug, Copper, 2-Hole

Item #: 0609038

Cat #: LCCF350-12F-6

UPC: 074983899395

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, 350 kcmil Cable, 1/2" Bolt Holes, 1.75 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, 350 kcmil Cable, 1/2" Bolt Holes, 1.75 Hole Spacing, 90° Angle Tongue
Also known as: 074983899395, LCCF350-12F-6, PDTLCCF35012F6

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 350
Material: Copper
Allowable Gauge Range: 350
Mounting: 2-Hole