1
more

Releasable Cable Tie, Black, UV Polypropylene, 22.2"
Item #: 0609004
Cat #: PRT6EH-C100
UPC: 074983549078
$ 2.46 EA
Company wide:
0
in stock
Documents & Guides
Releasable Cable Tie, Black, UV Polypropylene, 22.2 Inch L, 90 Pound Tensile Strength
Overview
Releasable Cable Tie, Black, UV Polypropylene, 22.2 Inch L, 90 Pound Tensile Strength
For chemical resistance where high loop tensile strength is not required especially in the presence of hydrochloric acid, salts, and bases
Also known as: 074983549078, PRT6EH-C100, PDTPRT6EHC100
Specifications
| Color: | Black |
| Material: | Nylon |
| Length: | 22.200 in |
| Color: | Black |
| Length: | 22.200 in |
| Material: | Nylon |