Cable Tie, Releasable, 14.5L (368mm), St

Item #: 0608970

Cat #: PRT4S-M2

UPC: 074983569878

$ 0.67 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, nylon 6.6, red.

Overview

Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, nylon 6.6, red.
Also known as: 074983569878, PRT4S-M2, PDTPRT4SM2

Specifications

Color: Red
Material: Nylon
Length: 14.500 in
Color: Red
Length: 14.500 in
Material: Nylon