Cable Tie, Releasable, 14.5L (368mm), St

Item #: 0608968

Cat #: PRT4S-M0

UPC: 074983569823

$ 0.61 EA
Company wide:
0 in stock
Documents & Guides
Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983569823, PRT4S-M0, PDTPRT4SM0

Specifications

Color: Black
Material: Nylon
Length: 14.500 in
Color: Black
Length: 14.500 in
Material: Nylon