Cable Tie, Standard, UV Black Nylon, 11-1/2" Long, 1000/PK

Item #: 0608946

Cat #: PRT3S-M0

UPC: 074983548880

$ 0.52 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Standard, UV Black Nylon, 11-1/2" Long, 1000/PK

Overview

Cable Tie, Standard, UV Black Nylon, 11-1/2" Long, 1000/PK
Also known as: 074983548880, PRT3S-M0, PDTPRT3SM0

Specifications

Width: 0.190 in
Length: 11.500 in
Color: Black
Material: Nylon
Width: 0.190 in
Color: Black
Length: 11.500 in
Material: Nylon