Cable Tie, Releasable, 11.4L (290mm), Li

Item #: 0608930

Cat #: PRT3H-TL

UPC: 074983389261

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® releasable tie, light-heavy cross section, 11.4 (290mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® releasable tie, light-heavy cross section, 11.4 (290mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983389261, PRT3H-TL, PDTPRT3HTL

Specifications

Color: Natural
Material: Nylon
Length: 11.400 in
Color: Natural
Length: 11.400 in
Material: Nylon