Cable Tie, Releasable, 8.4L (213mm), Lig

Item #: 0608890

Cat #: PRT2H-L0

UPC: 074983549856

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® releasable tie, light-heavy cross section, 8.4 (213mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® releasable tie, light-heavy cross section, 8.4 (213mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983549856, PRT2H-L0, PDTPRT2HL0

Specifications

Color: Black
Material: Nylon
Length: 8.400 in
Color: Black
Length: 8.400 in
Material: Nylon