LED FLATPANEL 1 X 4 3905LMS 3500K 80CRI

Item #: 0608884

Cat #: EPANL1440L35K

UPC: 190887602739

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED FLATPANEL 1 X 4 3905LMS 3500K 80CRI

Overview

LED FLATPANEL 1 X 4 3905LMS 3500K 80CRI
Also known as: 190887602739, EPANL1440L35K, LITEPANL1440L35K

Specifications

Width: 12 in, 1 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Lumens: 3905
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Color Temperature: 3500 (Neutral White)
Lumens: 3905
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277