Cable Tie, Releasable, 4.8L (122mm), Sta

Item #: 0608868

Cat #: PRT1S-C0

UPC: 074983548804

Call for price
Company wide:
0 in stock
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 4.8 (122mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® releasable tie, standard cross section, 4.8 (122mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983548804, PRT1S-C0, PDTPRT1SC0

Specifications

Color: Black
Material: Nylon
Length: 4.800 in
Color: Black
Length: 4.800 in
Material: Nylon