Wallplate, Satin Color, 3-Gang

Item #: 0608816

Cat #: SC-3-SI

UPC: 027557175685

Company wide:
0 in stock
Documents & Guides
Wallplate, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, and Radiora, 3-Gang, Color: Sienna, Designer Style, Satin Finish.

Overview

Wallplate, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, and Radiora, 3-Gang, Color: Sienna, Designer Style, Satin Finish.

Claro Wallplate, Satin Finish, Three-gang in sienna

Also known as: 027557175685, SC-3-SI, LUTSC3SI

Specifications

Gangs: 3
Family / Style: Maestro
Type: GFCI, Dimmer, Decorator
Mounting: Screwless
Color: Sienna
Gangs: 3
Type: GFCI, Dimmer, Decorator
Color: Sienna
Family / Style: Maestro
Mounting: Screwless