Patchrunner 7" (178mm) Spool

Item #: 0608809

Cat #: PRSP7

UPC: 074983454211

$ 29.89 EA
Company wide:
0 in stock
The Panduit® PatchRunner® Slack Spool neatly wraps up cord slack, equalizing patch cord lengths for an organized and manageable environment. Black, 1pc, 7in deep.

Overview

The Panduit® PatchRunner® Slack Spool neatly wraps up cord slack, equalizing patch cord lengths for an organized and manageable environment. Black, 1pc, 7in deep.
Also known as: 074983454211, PRSP7, PDTPRSP7

Specifications

Material: Polycarbonate
Color: Black
Material: Polycarbonate
Color: Black