Compression Lug, Copper, 2-Hole

Item #: 0608805

Cat #: LCCF250-12EF-X

UPC: 074983891221

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, 250 kcmil Cable, 1/2" Bolt Holes, 1.25 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, 250 kcmil Cable, 1/2" Bolt Holes, 1.25 Hole Spacing, 90° Angle Tongue
Also known as: 074983891221, LCCF250-12EF-X, PDTLCCF25012EFX

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 250
Material: Copper
Allowable Gauge Range: 250
Mounting: 2-Hole