Patchrunner 5" (127mm) Spool

Item #: 0608804

Cat #: PRSP5

UPC: 074983454228

$ 26.45 EA
Company wide:
0 in stock
The Panduit® PatchRunner® Slack Spool neatly wraps up cord slack, equalizing patch cord lengths for an organized and manageable environment. Black, 1pc, 5in deep.

Overview

The Panduit® PatchRunner® Slack Spool neatly wraps up cord slack, equalizing patch cord lengths for an organized and manageable environment. Black, 1pc, 5in deep.
Also known as: 074983454228, PRSP5, PDTPRSP5

Specifications

Material: Polycarbonate
Color: Black
Material: Polycarbonate
Color: Black