Compression Lug, Copper, 2-Hole

Item #: 0608799

Cat #: LCCF2-38DH-E

UPC: 074983889983

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, #2 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, #2 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983889983, LCCF2-38DH-E, PDTLCCF238DHE

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Angle: 45°
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 3/8 in