This product has been discontinued.

Copper Compression Lug, 2 Hole, #2 AWG
Item #: 0608781
Cat #: LCCF2-14BH-E
UPC: 074983889945
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Two-hole, long flared barrel, #2 AWG wire, 1/4 stud hole, 3/4 hole spacing, 45° angle tongue.
Overview
Two-hole, long flared barrel, #2 AWG wire, 1/4 stud hole, 3/4 hole spacing, 45° angle tongue.
Also known as: 074983889945, LCCF2-14BH-E, PDTLCCF214BHE
Specifications
| Color: | Brown |
| Stud Size: | 1/4 in |
| Color: | Brown |
| Stud Size: | 1/4 in |