General Purpose Switch, Claro Series, Greenbriar

Item #: 0608773

Cat #: SC-1PS-GB

UPC: 027557172806

Company wide:
0 in stock
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Greenbriar.

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Greenbriar.

Claro Switch, Satin Finish, Single-pole, 277V/15A in greenbriar, Magnetic LowVoltage Lighting

Also known as: 027557172806, SC-1PS-GB, LUTSC1PSGB

Specifications

Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Color: Greenbriar
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Color: Greenbriar
Poles: 1
Mounting: Device
Volts AC: 120, 277
Amps: 15