300W Quartz Halogen Swoop Floodlight

Item #: 0608768

Cat #: Q3A

UPC: 019813200057

Call for price
Company wide:
0 in stock
Documents & Guides
Swoop Flood Light, 300W Quartz, Color: Bronze. Lamp Included.

Overview

Swoop Flood Light, 300W Quartz, Color: Bronze. Lamp Included.
Also known as: 019813200057, Q3A, RABQ3A

Specifications

Volts AC: 120
Wattage: 300
Color: Bronze
Volts AC: 120
Color: Bronze
Wattage: 300