Compression Lug, Copper, 2-Hole

Item #: 0608760

Cat #: LCCF2-14B-E

UPC: 074983752973

$ 16.35 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, #2 AWG Wire, 1/4" Stud Hole, 3/4 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, #2 AWG Wire, 1/4" Stud Hole, 3/4 Hole Spacing
Also known as: 074983752973, LCCF2-14B-E, PDTLCCF214BE

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 1/4 in