General Purpose Switch, Claro Series, Sienna

Item #: 0608759

Cat #: SC-1PS-SI

UPC: 027557172790

Company wide:
0 in stock
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Sienna

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Sienna

Claro Switch, Satin Finish, Single-pole, 277V/15A in sienna, Magnetic LowVoltage Lighting

Also known as: 027557172790, SC-1PS-SI, LUTSC1PSSI

Specifications

Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Sienna
Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Mounting: Device
Poles: 1
Color: Sienna