Compression Lug, Copper, 2-Hole

Item #: 0608754

Cat #: LCCF2-14AH-E

UPC: 074983889921

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, #2 AWG Wire, 1/4" Stud Hole, 5/8 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, #2 AWG Wire, 1/4" Stud Hole, 5/8 Hole Spacing, 45° Angle Tongue
Also known as: 074983889921, LCCF2-14AH-E, PDTLCCF214AHE

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 2
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 2