Angle Plug, Black

Item #: 0608733

Cat #: 3867

UPC: 785007802306

$ 62.78 EA
Company wide:
0 in stock
Documents & Guides
Angle Plug, 50 Amp, 125/250 Volts, Black

Overview

Angle Plug, 50 Amp, 125/250 Volts, Black
Also known as: 785007802306, 3867, PAS3867

Specifications

Type: Grounding, Industrial Grade, Angle, Plug
Volts AC: 120, 240
Color: Black
Amps: 30, 50
Material: Nylon
NEMA Configuration: 14-30P, 14-50P
Size: 3.400 in
Type: Grounding, Industrial Grade, Angle, Plug
Color: Black
Material: Nylon
Size: 3.400 in
Volts AC: 120, 240
Amps: 30, 50
NEMA Configuration: 14-30P, 14-50P