Tee Cover, 1-1/4", O/White

Item #: 0608726

Cat #: TSRP2FW-21-1

UPC: 089306198277

$ 6.35 EA
Company wide:
0 in stock
Documents & Guides
Tee Cover, 1-1/4", 1" Bend Radius, PVC, Office White, 1/bag

Overview

Tee Cover, 1-1/4", 1" Bend Radius, PVC, Office White, 1/bag

HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate different cable and wire bundle and conduit sizes. Both systems include a complete line of fittings and junction boxes that allow for clean and professional installations. TSRP surface raceway systems are designed to aesthetically organize and route either power or communications cables.

Also known as: 089306198277, TSRP2FW-21-1, TYNTSRP2FW211

Specifications

No Specifications Available