Threaded Conduit Nipple, 3/4" x 24", Steel

Item #: 0608665

Cat #: 3424RNP

UPC: 786692005775

Company wide:
0 in stock
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 3/4 Inch x 24 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 24 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 786692005775, 3424RNP

Specifications

Diameter: 3/4 in
Length: 24 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 24 in