Compression Lug, Copper, 2-Hole

Item #: 0608612

Cat #: LCCF1-56CF-X

UPC: 074983890071

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, #1 AWG Wire, 5/16" Stud Hole, 7/8 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, #1 AWG Wire, 5/16" Stud Hole, 7/8 Hole Spacing, 90° Angle Tongue
Also known as: 074983890071, LCCF1-56CF-X, PDTLCCF156CFX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 1
Material: Copper
Stud Size: 5/16 in
Mounting: 2-Hole
Allowable Gauge Range: 1