Copper Compression Lug, 2 Hole, #1 AWG

Item #: 0608609

Cat #: LCCF1-38D-X

UPC: 074983753048

Call for price
Company wide:
0 in stock
Two-hole, long flared barrel, #1 AWG wire, 3/8 stud hole, 1 hole spacing.

Overview

Two-hole, long flared barrel, #1 AWG wire, 3/8 stud hole, 1 hole spacing.
Also known as: 074983753048, LCCF1-38D-X, PDTLCCF138DX

Specifications

Material: Copper
Color: Pink
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Pink