16 Ser Male Detach

Item #: 0608600

Cat #: 16D23-UB

UPC: 078477720288

$ 37.11 EA
Company wide:
0 in stock
Documents & Guides
16 Ser Male DetachMale, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue

Overview

16 Ser Male DetachMale, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue

16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw, Taper Nose, Single Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 2/0 To 4/0 - Blue

Also known as: 078477720288, 16D23-UB, LEV16D23UB

Specifications

Type: Single Set Screw
Color: Blue
Amps: 400
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Type: Single Set Screw
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
Color: Blue
Volts AC: 600
IP/NEMA Rating: NEMA 3R