2.000 In X 1.000 In (50.80 Mm X 25.40 Mm)

Item #: 0608585

Cat #: THT-17-423-3

UPC: 662820301318

$ 237.99 EA
Company wide:
0 in stock
Documents & Guides
Bradybondz™ Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

The B-423 permanent polyester material has a glossy white finish and permanent acrylic adhesive that stays adhered in autoclave, freezer and liquid nitrogen environments

Also known as: 662820301318, THT-17-423-3, BRATHT174233

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label