Compression Lug, Copper, 2-Hole

Item #: 0608536

Cat #: LCCF1/0-38DH-X

UPC: 074983890187

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Flared Barrel, 1/0 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Flared Barrel, 1/0 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983890187, LCCF1/0-38DH-X, PDTLCCF1038DHX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Angle: 45°
Allowable Gauge Range: 1/0
Mounting: 2-Hole
Stud Size: 3/8 in