Compression Lug, Copper, 2-Hole

Item #: 0608476

Cat #: LCC8-14D-L

UPC: 074983382644

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #8 AWG Wire, 1/4 Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #8 AWG Wire, 1/4 Stud Hole, 1 Hole Spacing
Also known as: 074983382644, LCC8-14D-L, PDTLCC814DL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8
Mounting: 2-Hole
Stud Size: 1/4 in