Fluorescent Lamp, Ecologic, T5, 24", 14W, 3500K

Item #: 0608474

Cat #: FP14/835/ECO

UPC: 046135209086

Company wide:
0 in stock
Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1200, CRI: 85, Color Temp: 3500K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20908* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T5, 14 Watt, Base: Miniature Bi-Pin (G5), Lumens: 1200, CRI: 85, Color Temp: 3500K, Length: 24 inch, Standard Case Qty: 40 *Sylvania Part # 20908* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

SYLFP14/835/ECO PENTRON® ECOLOGIC® T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5 FT lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K. When paired with an Osram QUICKTRONIC® T5 ballast, these systems are covered by the comprehensive QUICK 60+® System warranty.

Also known as: 046135209086, FP14/835/ECO, SYLFP14835ECO

Features & Benefits

  • Up to 104 LPW
  • 95% lumen maintenance
  • Ideal for occupancy sensor applications
  • QUICK 60+ system warranty offered when paired with OSRAM QUICKTRONIC T5 electronic ballast
  • Lead free glass
  • Up to 36,000 hours lamp life
  • Nominal 2', 3', 4' and 5'
  • Greater luminaire design flexibility
  • Peak lumen output at 35°C (95°F)
  • TCLP and RoHS compliant

Specifications

Color Rendering Index (CRI): 85
Material: Glass
Length: 24 in , 2 ft
Wattage: 14
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Lumens: 1200
Light Technology: Fluorescent
Material: Glass
Wattage: 14
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)