Compression Lug, Copper, 2-Hole

Item #: 0608465

Cat #: LCC8-14BH-L

UPC: 074983899821

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #8 AWG Wire, 1/4 Inch Stud Hole, 3/4 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #8 AWG Wire, 1/4 Inch Stud Hole, 3/4 Hole Spacing, 45° Angle Tongue
Also known as: 074983899821, LCC8-14BH-L, PDTLCC814BHL

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 8
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 8