Compression Lug, Copper, 2-Hole

Item #: 0608460

Cat #: LCC8-14AWF-L

UPC: 074983805747

$ 13.59 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #8 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #8 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing, 90° Angle Tongue
Also known as: 074983805747, LCC8-14AWF-L, PDTLCC814AWFL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Mounting: 2-Hole