16/2, Fire Alarm Cable 250'

Item #: 0608427

Cat #: 162FIREALARMMCX250

UPC: 077680368768

$ 1.98 FT
Company wide:
7,000 in stock
Documents & Guides
16/2 Copper Conductors, Red Aluminum Armored Fire Alarm/Control Cable, Solid, 300V (FPLP), 250 ft. Coil. Type MC-FPLP, Fully Plenum Rated. Wire Colors: Black, White. O.D.: .420"

Overview

16/2 Copper Conductors, Red Aluminum Armored Fire Alarm/Control Cable, Solid, 300V (FPLP), 250 ft. Coil. Type MC-FPLP, Fully Plenum Rated. Wire Colors: Black, White. O.D.: .420"

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product, and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 077680368768, 162FIREALARMMCX250

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 16 AWG
Stranding: Solid
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16 AWG