6" Fiberglass 90° Elbow, 36" Radius, Black

Item #: 0608423

Cat #: 6FG90X36

UPC:

Company wide:
1 in stock
6 Inch Fiberglass 90 Degree Elbow, 36 Inch Radius, Black

Overview

6 Inch Fiberglass 90 Degree Elbow, 36 Inch Radius, Black
Also known as: 6FG90X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 6 in
Angle: 90°
Sweep Radius: 36 in
Color: Black
Diameter: 6 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 90°