10 AWG THHN/THWN-2 Stranded Copper, White, 1000'

Item #: 0608417

Cat #: 10THHNCSTRWHIX1000

UPC: 980100230111

Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, White, 600V, 1000 ft. Reel

Overview

10 AWG THHN/THWN-2 Stranded Copper, White, 600V, 1000 ft. Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100230111, 10THHNCSTRWHIX1000

Specifications

Gauge: 10 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded