10 AWG THHN/THWN-2 Stranded Copper, Blue, 1000'

Item #: 0608415

Cat #: 10THHNCSTRBLUX1000

UPC: 980100230319

Company wide:
0 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft. Reel

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft. Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100230319, 10THHNCSTRBLUX1000

Specifications

Gauge: 10 AWG
Color: Blue
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded