This product has been discontinued.

Slide Dimmer, Preset, 600W, SureSlide, Ivory
Item #: 0608345
Cat #: 6633-PLI
UPC: 078477155295
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Ivory.
Overview
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Ivory.
600W, 120 Volt AC 60Hz, 3-Way, SureSlide Preset Electro-Mechanical Incandescent Slide Dimmer, Illuminated - Ivory
Also known as: 078477155295, 6633-PLI, LEV6633PLI
Specifications
| Type: | 3-Way, Slide, Locator Light, Preset, Single-Pole |
| Wattage: | 600 |
| Volts AC: | 120 |
| Color: | Ivory |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | 3-Way, Slide, Locator Light, Preset, Single-Pole |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Wattage: | 600 |
| Color: | Ivory |
| Light Technology: | Halogen |