NM END FITTING 40N WHITE

Item #: 0608322

Cat #: 40N2F20WH

UPC: 786776136555

$ 7.47 EA
Company wide:
0 in stock
Closes off raceway end runs. Can be used to feed raceway using 1/2" or 3/4" trade size conduit. Holes for conduit must be drilled. Use a step drill or other means. White

Overview

Closes off raceway end runs. Can be used to feed raceway using 1/2" or 3/4" trade size conduit. Holes for conduit must be drilled. Use a step drill or other means. White
Also known as: 786776136555, 40N2F20WH, WMD40N2F20WH

Specifications

Length: 11/16 in
Depth: 2 in
Color: White
Length: 11/16 in
Color: White
Depth: 2 in