4" SQ Exposed Cover, (1) GFCI, (1) Duplex, 1/2" Raised

Item #: 0608316

Cat #: 8373N

UPC: 687855703012

$ 13.37 EA
Company wide:
867 in stock
Documents & Guides
4" Square, Exposed Work Cover, Type: Combination, (1) GFCI/Decorator Receptacle & (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

Overview

4" Square, Exposed Work Cover, Type: Combination, (1) GFCI/Decorator Receptacle & (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855703012, 8373N, APP8373N, irdecdup, appri80

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³