
Switch/Outlet Box, 4-Gang, Depth: 3-9/16", Nail-On, Non-Metallic
Item #: 0608276
Cat #: 4304-NK
UPC: 085339175513
$ 8.11 EA
Company wide:
52
in stock
4-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3-9/16". Cubic Inches: 75.0". Includes: Clamps.
Overview
4-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3-9/16". Cubic Inches: 75.0". Includes: Clamps.
Machine tapped device holes, slot provision for low voltage divider, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339175513, 4304-NK, ALL4304NK
Specifications
| Mounting: | Clamp, Nail On |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Width: | 7 1/2 in |
| Gangs: | 4 |
| Depth: | 3 9/16 in |
| Cubic Inches: | 75 in³ |
| Mounting: | Clamp, Nail On |
| Material: | Fiberglass |
| Gangs: | 4 |
| Cubic Inches: | 75 in³ |
| Height: | 3 3/4 in |
| Width: | 7 1/2 in |
| Depth: | 3 9/16 in |