Proline Desk Console

Item #: 0608235

Cat #: PGLD1074DC

UPC: 783510143817

$ 2267.69 EA
Company wide:
7 in stock
Desk Console, 1 Dr, Single Access, Bulletin P11 (proline Gold Series Consoles),size/dims: 1000x700x400mm, Material/finish: Steel/ltgray

Overview

Desk Console, 1 Dr, Single Access, Bulletin P11 (proline Gold Series Consoles),size/dims: 1000x700x400mm, Material/finish: Steel/ltgray

The nVent HOFFMAN HOFPGLD1074DC ProLine Gold Series Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. The console also provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory.

Also known as: 783510143817, PGLD1074DC, HOFPGLD1074DC

Features & Benefits

  • 25-degree sloped top
  • Seams continuously welded and ground smooth
  • Top door prop allows for single-handed operation
  • Built-in top door handle
  • Quarter-turn latches hold top door securely closed
  • ProLine latching system and keylocking swing handles on front doors and on rear doors of dual-access enclosures
  • Internal rails on dual-access enclosures facilitate mounting of ProLine internal components
  • Full access provides maximum mounting space and easy access to interior components

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 39.870 in
Depth: 15.470 in
Special Program: Hoffman On Demand
Width: 25.230 in
IP/NEMA Rating: IP66, NEMA 4
Height: 39.870 in
Special Program: Hoffman On Demand
Material: Steel
Depth: 15.470 in
Width: 25.230 in