Transformer, Control, 150VA, AE Series, 120x240 - 24VAC, 1PH

Item #: 0608075

Cat #: AE010150

UPC: 047503087114

Company wide:
0 in stock
Documents & Guides
150 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.

Overview

150 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.
Also known as: 047503087114, AE010150, ACMAE010150

Features & Benefits

  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24