Slide Dimmer, 1200W, Magnetic Low Voltage, Nova T, Gray

Item #: 0608028

Cat #: NTLV-1500-GR

UPC: 027557678346

$ 386.78 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray

Overview

Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (large control), 120V/1500VA (1200W) in gray

Also known as: 027557678346, NTLV-1500-GR, LUTNTLV1500GR

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 1200
Poles: 1
Family / Style: Nova T
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Wattage: 1200
Family / Style: Nova T
Volts AC: 120
Color: Gray
Poles: 1